Motion
48-42-2190

MILWAUKEE TOOL
48-42-2190

Toothed Jig Saw Blade - U-Shank, Bi-Metal Cutting Material, 14 TPI, Largest Blade Length: 3.6250 in
MI ITEM #02585075
MFR #48-42-2190
Price$13.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-2190

Toothed Jig Saw Blade - U-Shank, Bi-Metal Cutting Material, 14 TPI, Largest Blade Length: 3.6250 in
MI ITEM #02585075
MFR #48-42-2190

Mfr description
48-42-2190 JIGSAW,3-5/8"L,14 TEETH/IN,
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: features a universal tang
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.73/pk

Specifications

Dimensions

  • Blade Length
    3.67 in
  • Largest Blade Length
    3.6250 in
  • Length
    3.6250 in
  • Teeth Per Inch
    14
  • Thickness
    0.1000 in
  • Weight
    0.055 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Bi-metal
  • Blade Type
    Jig Saw U-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242138302
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    50
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    U-Shank
  • Tpi
    14
  • UPC_NO
    045242138302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)