Motion
48-42-5121

MILWAUKEE TOOL
48-42-5121

Toothed Jig Saw Blade - T-Shank, Bi-Metal Cutting Material, 18 TPI, Largest Blade Length: 3.0000 in
Mi Item #02585076
MFR #48-42-5121
Price$12.93/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-5121

Toothed Jig Saw Blade - T-Shank, Bi-Metal Cutting Material, 18 TPI, Largest Blade Length: 3.0000 in
Mi Item #02585076
MFR #48-42-5121

Mfr description
48-42-5121 JIGSAW,3"D,18TEETH/IN,
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: fits any jig saw that accepts a T-shank blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.93/bx

Specifications

Dimensions

  • Blade Length
    3 in
  • Largest Blade Length
    3.0000 in
  • Length
    3.0000 in
  • Teeth Per Inch
    18
  • Thickness
    0.1000 in
  • Weight
    0.055 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Bi-metal
  • Blade Type
    Jig Saw T-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242138777
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    54
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    T-Shank
  • Tpi
    18
  • UPC_NO
    045242138777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)