Motion
48-76-4008

MILWAUKEE TOOL
48-76-4008

8 ft. 3-Wire QUIK-LOK™ Cord
Mi Item #02585087
MFR #48-76-4008
Price$48.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-76-4008

8 ft. 3-Wire QUIK-LOK™ Cord
Mi Item #02585087
MFR #48-76-4008

Mfr description
48-76-4008 QUICK LOCK CORD SET,8'L,120
  • 8 Ft., three-wire grounded
  • Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 5-15P NEMA type plug
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.56/each

Specifications

Dimensions

  • Size
    8 ft

Details

  • Accessory Type
    Cord Set
  • Additional Details
    This Milwaukee Quik-Lok® cord is a three wire grounded 8 Ft. cord for fast field replacement of a damaged cord. Made of premium grade hi-flex wire the cord is quickly removed and attached to Milwaukee Tool with the Quik-Lok® cord feature. To change a damaged cord simply turn the collar at the top of the cord counter clockwise to loosen the nut and pull down on the cord to remove.
  • Features & Benefits
    • 8 Ft., three-wire grounded • Quik-Lok® feature allows for fast replacement of a damaged cord • Premium grade hi-flex wire, 5-15P NEMA type plug • Easy cord change in the field
  • For Use With
    1007-1
  • Manufacturer Upc Number
    045242161751
  • UPC_NO
    045242161751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)