Motion
49-56-7010

MILWAUKEE TOOL
49-56-7010

Hole Saw Arbor or Mandrel - Hex, 3/8 in
Mi Item #02585119
MFR #49-56-7010
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-7010

Hole Saw Arbor or Mandrel - Hex, 3/8 in
Mi Item #02585119
MFR #49-56-7010

Mfr description
49-56-7010 SMALL ARBOR 3/8" HEX 1/2"
  • 3/8 in. hex shank for greater gripping capability in the chuck
  • High-speed steel construction provides strength and durability
  • Fits all hole saws up to 1-3/16 in.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.91/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    1-3/16 in
  • Shank Size
    3/8 in
  • Thread Size
    1/2-20 in

Details

  • Built In Pilot
    No
  • Quick Change
    No
  • Series
    49-56
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)