Motion
49-56-7055

MILWAUKEE TOOL
49-56-7055

Large Thread Quick Change Arbor, 7/16" Shank
MI ITEM #02585121
MFR #49-56-7055
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-7055

Large Thread Quick Change Arbor, 7/16" Shank
MI ITEM #02585121
MFR #49-56-7055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.15/each

Specifications

Dimensions

  • Min Hole Saw Diameter
    1-1/4 in
  • Shank Size
    7/16 in
  • Thread Size
    5/8-18 in

Details

  • Built In Pilot
    No
  • Quick Change
    Quick Change
  • Series
    49-56
  • Shank Type
    Quick-Change Hex

Overview

Mfr description
49-56-7055 7/16"HEX,SHANK 5/8"-18TPI,P
  • 7/16 in. hex shank
  • 5/8 in., 18 thread
  • Standard pilot 49-56-8000
  • For hole saws 1-1/4 in. diameter and larger
  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required
  • Hollow shank for full pilot bit access
  • Durable hardened steel construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought