Motion
8977-20
Heat Gun - Corded, 120 V, 11.6 A Power Rating, Variable Temperature Setting
MI ITEM #02585135
MFR #8977-20
Price$311.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Gun - Corded, 120 V, 11.6 A Power Rating, Variable Temperature Setting
MI ITEM #02585135
MFR #8977-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$311.47/each

Specifications

Dimensions

  • Overall Length
    10-1/8 in
  • Tool Weight
    1.6 lb

Details

  • Airflow Setting Style
    Fixed
  • Amperage
    11.6 A
  • Maximum Temperature
    1040 °F
  • Minimum Temperature
    140 °F
  • Number Of Airflow Settings
    2
  • Number Of Pieces
    1
  • Power Rating
    120 V, 11.6 A
  • Power Source
    Corded
  • Temperature Setting Style
    Variable
  • Voltage
    120 V

Overview

Mfr description
8977-20 VARIABLE TEMP,140 DEG F TO 104
  • Rotating dial allows for accurate temperature setting
  • Variable temperature 100 to 1040 F, 11.6 Amp tool
  • Heats surface temperatures more quickly with transformational soft air velocity
  • Heating element is impact-resistant
  • Puts out 14.8 CFM
  • Plentiful reach with 8 ft. cord
  • Easy to hold and maneuver at just 1.8 lbs.
  • 5-year limited warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought