1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
9070-20
Corded Impact Wrench or Ratchet - 1/2 in Drive Size, Maximum Speed: 1800 rpm, 300 ft-lb Torque, Reversible, 7 A, 120 V ac/dc, Tool Weight: 6 lb
Mi Item #
02585136
MFR #
9070-20
Price
$297.94
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 9070-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
9070-20
Corded Impact Wrench or Ratchet - 1/2 in Drive Size, Maximum Speed: 1800 rpm, 300 ft-lb Torque, Reversible, 7 A, 120 V ac/dc, Tool Weight: 6 lb
Mi Item #
02585136
MFR #
9070-20
Mfr description
9070-20 1/2"DRV,1800 NO LOAD RPM,
Powerful 7 amp motor produces 300 ft-lbs of torque and 1,800 rpm for maximum productivity
AC/DC rocker switch enables quick selection of forward and reverse
Detent pin provides secure retention of sockets and adapters
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$297
.94
/each
Add to Cart
Specifications
Dimensions
Overall Length
11.62 in
Weight
6 lbs
Details
Handle Style
Pistol Grip
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items