Motion
75914
Flashlight Bulb - Xenon
Mi Item #02585143
MFR #75914
Price$20.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlight Bulb - Xenon
Mi Item #02585143
MFR #75914

Mfr description
75914 REPLACEMENT,POLY STINGER FLASHLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.57/each

Specifications

Details

  • Average Bulb Life
    30 h
  • Base Type
    Bi-Pin
  • Bulb Or Lamp Module
    Bulb
  • Bulb Type
    Xenon
  • Flashlight Part Number Comp
    75000, 75001, 75014, 75201, 75214, 75300
  • Flashlight Trade Name
    Stinger
  • Trade Number
    75914
  • UPC_NO
    080926759145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)