Motion
45-121
T Wire Stripper, Maximum Compatible Wire Size: 14AWG, Includes Cutter, Minimum Compatible Wire Size: 26AWG
MI ITEM #02585168
MFR #45-121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T Wire Stripper, Maximum Compatible Wire Size: 14AWG, Includes Cutter, Minimum Compatible Wire Size: 26AWG
MI ITEM #02585168
MFR #45-121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-121 T-STRIPPERS,16AWG TO 26AWG STRA

Specifications

  • Includes Cutter
    Includes Cutter
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Not Self-Adjusting
  • Plier Nose Or V Notch
    Pliers Nose
  • Grip Style
    Plastic-Coated Standard Grip
  • Compatible Wire Size Range
    24 to 14 (Solid) AWG, 26 to 16 (Stranded) AWG
  • Frame Material
    Alloy Steel
  • Max Compatible Wire Size
    14 AWG
  • Min Compatible Wire Size
    26 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text