Specifications
Dimensions
- Compatible Wire Size Range18 to 10 AWG
- Max Compatible Wire Size10 AWG
- Min Compatible Wire Size18 AWG
Details
- Frame MaterialAlloy Steel
- Includes CrimperCrimper Not Included
- Includes CutterCutter Not Included
- Plier Nose Or V NotchV-Notch
- Self AdjustingNot Self-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)