1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Ideal Tool
61-040
Two-Contact Voltage Tester - Two-Contact Voltage Tester, Light
MI ITEM #
02585198
MFR #
61-040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
Ideal Tool 61-040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ideal Tool
61-040
Two-Contact Voltage Tester - Two-Contact Voltage Tester, Light
MI ITEM #
02585198
MFR #
61-040
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
61-040 CIRCUIT TESTER,80V TO 600VAC/DC
Specifications
Circuit Tester Type
Two-Contact Voltage Tester
Indicator Type
Light
Min Voltage Measurement
80 V
Max Voltage Measurement
600 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data