Motion
30-071
Wire-Nut Twist On Wire Connector, Minimum Wire Gauge: 22AWG, Maximum Wire Gauge: 16AWG, Voltage Rating: 300V
MI ITEM #02585199
MFR #30-071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Nut Twist On Wire Connector, Minimum Wire Gauge: 22AWG, Maximum Wire Gauge: 16AWG, Voltage Rating: 300V
MI ITEM #02585199
MFR #30-071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-071 WIRE NUT,22 TO 16AWG,THERMOPLAST

Specifications

  • Wire Gauge Range
    22 to 16
  • Voltage Rating
    300 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Thermoplastic
  • Insulation Color
    Gray
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    16 AWG
  • Minimum Wire Gauge
    22 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text