Motion
6TH7 X50FT

GATES RUBBER CO
6TH7 X50FT

TH7 Hydraulic Hose - 3/8 in ID, 0.64 in OD, 2250 psi / 155.1 bar Working Pressure, 9000 psi / 620.5 bar Burst Pressure, Polyurethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #02585297
MFR #6TH7 X50FT
Your Price$361.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6TH7 X50FT

TH7 Hydraulic Hose - 3/8 in ID, 0.64 in OD, 2250 psi / 155.1 bar Working Pressure, 9000 psi / 620.5 bar Burst Pressure, Polyurethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #02585297
MFR #6TH7 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.46/each(List $433.75)

Overview

Mfr description
6TH7 X 50FT 4467-1162

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075322092
  • Working Pressure
    2250 psi / 155.1 bar
  • Burst Pressure
    9000 psi / 620.5 bar
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Hose Covering Material
    Polyurethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -65 to 200 °F
  • UPC_NO
    770075322092
  • Color
    Black
  • Minimum Bend Radius
    2.75 in / 69.9 mm
  • Dash Size
    6
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MSHA 2G, SAE
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R7
  • Tube Material
    Seamless Nylon - Type Z
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Length
    50 ft / 15 m
  • Weight
    6.80 lbs
  • Manufacturer Catalog Number
    44671162
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    TH7 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    1-braid, polyester
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text