Motion
8TH7 X50FT

GATES RUBBER CO
8TH7 X50FT

Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 2000 psi / 137.9 bar Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Urethane Cover
Mi Item #02585299
MFR #8TH7 X50FT
Price$505.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8TH7 X50FT

Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 2000 psi / 137.9 bar Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Urethane Cover
Mi Item #02585299
MFR #8TH7 X50FT

Mfr description
8TH7 X 50FT 4467-1164
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.03/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    40 ft / 12 m
  • Minimum Bend Radius
    3.75 in / 95.3 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.80 in

Details

  • Burst Pressure
    8000 psi / 551.6 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44671164
  • Manufacturer Upc Number
    770075322108
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    1-braid, polyester
  • Trademark
    TH7 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • UPC_NO
    770075322108
  • Working Pressure
    2000 psi / 137.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)