Motion
16TH7 X50FT

GATES RUBBER CO
16TH7 X50FT

Hydraulic Hose & Accessorie - 1 in ID, 1.32 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Urethane Cover
Mi Item #02585303
MFR #16TH7 X50FT
Price$1,097.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16TH7 X50FT

Hydraulic Hose & Accessorie - 1 in ID, 1.32 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Urethane Cover
Mi Item #02585303
MFR #16TH7 X50FT

Mfr description
16TH7 X50FT 4467-1197
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,097.44/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    8 in / 203.2 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.32 in

Details

  • Burst Pressure
    4000 psi / 275.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44671197
  • Manufacturer Upc Number
    770075322122
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    1-braid, polyester
  • Trademark
    TH7 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • UPC_NO
    770075322122
  • Working Pressure
    1000 psi / 68.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)