Motion
3TH7NC X50FT

GATES RUBBER CO
3TH7NC X50FT

Hydraulic Hose & Accessorie - 3/16 in ID, 0.41 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyurethane Cover
MI ITEM #02585305
MFR #3TH7NC X50FT
Your Price$270.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3TH7NC X50FT

Hydraulic Hose & Accessorie - 3/16 in ID, 0.41 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyurethane Cover
MI ITEM #02585305
MFR #3TH7NC X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.35/each(List $310.90)

Overview

Mfr description
3TH7NC X50FT 4467-1205

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075322139
  • Working Pressure
    3000 psi / 206.8 bar
  • Burst Pressure
    12000 psi / 827.4 bar
  • Hose Covering Material
    Polyurethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    770075322139
  • Minimum Bend Radius
    0.75 in /19.1 mm
  • Dash Size
    3
  • Tube Material
    Polyester
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    44671205
  • Hose Dash Size
    3
  • Cover Type
    Standard
  • Trademark
    TH7 Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non–conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
  • Reinforcement Type
    1-braid, polyester
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text