Motion
4TH7NC X50FT

GATES RUBBER CO
4TH7NC X50FT

TH7NC Hydraulic Hose - 1/4 in ID, 0.50 in OD, 2750 psi / 189.6 bar Working Pressure, 11000 psi / 758.4 bar Burst Pressure, Urethane Cover, Polyester Tube
MI ITEM #02585307
MFR #4TH7NC X50FT
Price$274.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4TH7NC X50FT

TH7NC Hydraulic Hose - 1/4 in ID, 0.50 in OD, 2750 psi / 189.6 bar Working Pressure, 11000 psi / 758.4 bar Burst Pressure, Urethane Cover, Polyester Tube
MI ITEM #02585307
MFR #4TH7NC X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.70/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Weight
    0.07 lbs/ft
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    1.5 in / 38.1 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.50 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    11000 psi / 758.4 bar
  • Color
    Orange
  • Country of Origin
    US
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    44671170
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075322146
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 200 °F
  • Physical Resistance
    Aging, Freeze, Heat, Weather
  • Recommended Use
    TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non–conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
  • Reinforcement Type
    1-braid, polyester
  • Standards Met
    ANSI, SAE
  • Trademark
    TH7 Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Polyester
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075322146
  • Working Pressure
    2750 psi / 189.6 bar

Overview

Mfr description
4TH7NC X50FT 4467-1170
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought