Motion
5TH7NC X50FT

GATES RUBBER CO
5TH7NC X50FT

TH7NC Hydraulic Hose - 5/16 in ID, 0.56 in OD, 2500 psi / 172.4 bar Working Pressure, 10000 psi / 689.5 bar Burst Pressure, Urethane Cover, Polyester Tube
MI ITEM #02585309
MFR #5TH7NC X50FT
List Price$417.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5TH7NC X50FT

TH7NC Hydraulic Hose - 5/16 in ID, 0.56 in OD, 2500 psi / 172.4 bar Working Pressure, 10000 psi / 689.5 bar Burst Pressure, Urethane Cover, Polyester Tube
MI ITEM #02585309
MFR #5TH7NC X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$417.64/each for your price

Overview

Mfr description
5TH7NC X50FT 4467-1172
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075322153
  • Working Pressure
    2500 psi / 172.4 bar
  • Burst Pressure
    10000 psi / 689.5 bar
  • Inner Tube Material
    Polyester
  • Hose Covering Material
    Urethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -65 to 200 °F
  • UPC_NO
    770075322153
  • Color
    Orange
  • Minimum Bend Radius
    2.25 in / 57.2 mm
  • Dash Size
    5
  • Physical Resistance
    Aging, Freeze, Heat, Weather
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    ANSI, SAE 100R7
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R7
  • Tube Material
    Polyester
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Length
    50 ft / 15 m
  • Weight
    6.20 lbs
  • Manufacturer Catalog Number
    44671172
  • Hose Dash Size
    5
  • Cover Type
    Standard
  • Trademark
    TH7 Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non–conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
  • Reinforcement Type
    1-braid, polyester
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text