Motion
16TH7NC X50FT

GATES RUBBER CO
16TH7NC X50FT

TH7NC Non-Conductive Hydraulic Hose - 1 in ID, 1.32 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
Mi Item #02585317
MFR #16TH7NC X50FT
Price$959.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16TH7NC X50FT

TH7NC Non-Conductive Hydraulic Hose - 1 in ID, 1.32 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
Mi Item #02585317
MFR #16TH7NC X50FT

Mfr description
16TH7NC X50FT 4467-1199
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.90/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    6.5 in / 165.1 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.32 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    4000 psi / 275.8 bar
  • Color
    Orange
  • Country of Origin
    US
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R7
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    44671199
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075322191
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 200 °F
  • Physical Resistance
    Aging, Freeze, Heat, Weather
  • Recommended Use
    TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non–conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
  • Reinforcement Type
    1-braid, polyester
  • Standards Met
    ANSI, SAE 100R7
  • Trademark
    TH7 Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075322191
  • Working Pressure
    1000 psi / 68.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)