Motion
5TH7DL X50FT

GATES RUBBER CO
5TH7DL X50FT

Hydraulic Hose & Accessorie - 5/16 in ID, 0.56 in OD, 2500 psi / 172.4 bar Working Pressure, 10000 psi / 689.5 bar Burst Pressure, Urethane Cover
MI ITEM #02585319
MFR #5TH7DL X50FT
Price$872.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5TH7DL X50FT

Hydraulic Hose & Accessorie - 5/16 in ID, 0.56 in OD, 2500 psi / 172.4 bar Working Pressure, 10000 psi / 689.5 bar Burst Pressure, Urethane Cover
MI ITEM #02585319
MFR #5TH7DL X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$872.45/each

Specifications

Dimensions

  • Dash Size
    5
  • Hose Dash Size
    5
  • Length
    40 ft / 12 m
  • Minimum Bend Radius
    2.25 in / 57.2 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in

Details

  • Burst Pressure
    10000 psi / 689.5 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44720222
  • Manufacturer Upc Number
    770075322207
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    Recommended for petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. TH7DL hose meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius.
  • Reinforcement Type
    1-braid, polyester
  • Trademark
    TH7 Dual Line Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • UPC_NO
    770075322207
  • Working Pressure
    2500 psi / 172.4 bar

Overview

Mfr description
5TH7DL X50FT 4472-0222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought