Motion
4TH7NCDL X50FT

GATES RUBBER CO
4TH7NCDL X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.50 in OD, 2750 psi / 189.6 bar Working Pressure, 11000 psi / 758.4 bar Burst Pressure, Urethane Cover
MI ITEM #02585321
MFR #4TH7NCDL X50FT
Price$928.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4TH7NCDL X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.50 in OD, 2750 psi / 189.6 bar Working Pressure, 11000 psi / 758.4 bar Burst Pressure, Urethane Cover
MI ITEM #02585321
MFR #4TH7NCDL X50FT

Mfr description
4TH7NCDL X50FT 4472-0226
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.39/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    40 ft / 12 m
  • Minimum Bend Radius
    1.5 in / 38.1 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.50 in

Details

  • Burst Pressure
    11000 psi / 758.4 bar
  • Country of Origin
    US
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44720226
  • Manufacturer Upc Number
    770075322214
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    Recommended for petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NCDL meets SAE 100R7 non–conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
  • Reinforcement Type
    1-braid, polyester
  • Trademark
    TH7 Non-Conductive Dual Line Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nylon
  • UPC_NO
    770075322214
  • Working Pressure
    2750 psi / 189.6 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)