Motion
6TH7NCDL X50FT

GATES RUBBER CO
6TH7NCDL X50FT

TH7NCDL Hydraulic Hose - 3/8 in ID, 0.64 in OD, 2250 psi / 155.1 bar Working Pressure, 9000 psi / 620.5 bar Burst Pressure, Urethane Cover, Polyester Tube
MI ITEM #02585323
MFR #6TH7NCDL X50FT
Price$1,283.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6TH7NCDL X50FT

TH7NCDL Hydraulic Hose - 3/8 in ID, 0.64 in OD, 2250 psi / 155.1 bar Working Pressure, 9000 psi / 620.5 bar Burst Pressure, Urethane Cover, Polyester Tube
MI ITEM #02585323
MFR #6TH7NCDL X50FT

Mfr description
6TH7NCDL X50FT 4472-0228
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,283.33/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    2.75 in /69.9 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.64 in
  • Weight
    13.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    9000 psi / 620.5 bar
  • Color
    Orange
  • Country of Origin
    US
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R7
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    44720228
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075322221
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 200 °F
  • Physical Resistance
    Aging, Freeze, Heat, Weather
  • Recommended Use
    Recommended for petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NCDL meets SAE 100R7 non–conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
  • Reinforcement Type
    1-braid, polyester
  • Standards Met
    ANSI, SAE 100R7
  • Trademark
    TH7 Non-Conductive Dual Line Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nylon
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075322221
  • Working Pressure
    2250 psi / 155.1 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)