Motion
4TH8 X50FT

GATES RUBBER CO
4TH8 X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.61 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Urethane Cover
MI ITEM #02585329
MFR #4TH8 X50FT
Price$539.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4TH8 X50FT

Hydraulic Hose & Accessorie - 1/4 in ID, 0.61 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Urethane Cover
MI ITEM #02585329
MFR #4TH8 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$539.95/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    40 ft / 12 m
  • Minimum Bend Radius
    2 in / 50.8 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.61 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44671180
  • Manufacturer Upc Number
    770075322252
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    2-braid, polyester
  • Trademark
    TH8 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • UPC_NO
    770075322252
  • Working Pressure
    5000 psi / 344.7 bar

Overview

Mfr description
4TH8 X50FT 4467-1180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought