Motion
6TH8 X50FT

GATES RUBBER CO
6TH8 X50FT

TH8 Hydraulic Hose - 3/8 in ID, 0.75 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #02585331
MFR #6TH8 X50FT
Price$674.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6TH8 X50FT

TH8 Hydraulic Hose - 3/8 in ID, 0.75 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #02585331
MFR #6TH8 X50FT

Mfr description
6TH8 X50FT 4467-1182
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$674.62/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    40 ft / 12 m
  • Minimum Bend Radius
    2.5 in / 63.5 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Weight
    10.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R8
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    44671182
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075322269
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 200 °F
  • Recommended Use
    TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    2-braid, polyester
  • Standards Met
    SAE 100R8
  • Trademark
    TH8 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075322269
  • Working Pressure
    4000 psi / 275.8 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)