Motion
8TH8NC X50FT

GATES RUBBER CO
8TH8NC X50FT

TH8NC Hydraulic Hose - 1/2 in ID, 0.87 in OD, 3500 psi / 241.3 bar Working Pressure, 14000 psi / 965.3 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
Mi Item #02585339
MFR #8TH8NC X50FT
Price$856.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8TH8NC X50FT

TH8NC Hydraulic Hose - 1/2 in ID, 0.87 in OD, 3500 psi / 241.3 bar Working Pressure, 14000 psi / 965.3 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
Mi Item #02585339
MFR #8TH8NC X50FT

Mfr description
8TH8NC X50FT 4467-1190
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.18/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    4 in /101.6 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.87 in
  • Weight
    12.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    14000 psi / 965.3 bar
  • Color
    Orange
  • Country of Origin
    US
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R8
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    44671190
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075322306
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 200 °F
  • Recommended Use
    Recommended for use with petroleum, water base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH8SNC meets SAE 100R8 non-conductivity requirements and meets or exceeds performance requirements of SAE 100R8 with a signifcantly tighter bend radius. Multiline available.
  • Reinforcement Type
    2-braid, polyester
  • Standards Met
    SAE 100R8
  • Trademark
    TH8 Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075322306
  • Working Pressure
    3500 psi / 241.3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)