Motion
9631
Spanner Wrench Adjustible Hook Black Industrial - 1-1/4 to 3"
Mi Item #02585354
MFR #9631
Price$136.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench Adjustible Hook Black Industrial - 1-1/4 to 3"
Mi Item #02585354
MFR #9631

Mfr description
9631 RANGE 1-1/4" TO 3"D,PIN 13/32"HOO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.12/each

Specifications

Dimensions

  • Hook Depth
    5/32 in
  • Hook Width
    13/32 in
  • Overall Length
    8-1/8 in

Details

  • Diameter Capacity
    1-1/4 to 3 in
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Material
    Alloy Steel
  • Spanner Style
    Hook
  • UPC_NO
    076799096319
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)