Motion
3207
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #02585478
MFR #3207
Your Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #02585478
MFR #3207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.33/each(List $25.68)

Overview

Mfr description
3207 SZ 7/32",3/8"DRV,HEX BIT,

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/32 in
  • Socket Points
    Hex Bit
  • Material
    Steel
  • Overall Length
    1-7/8 in
  • UPC_NO
    076799032072
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text