Motion
3478
Torque Wrench - Window Clicker, 3/8 in Drive, 2.5 to 16.7 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #02585522
MFR #3478
List Price$466.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Window Clicker, 3/8 in Drive, 2.5 to 16.7 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
MI ITEM #02585522
MFR #3478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.67/each for your price

Overview

Mfr description
3478 3/8"DRV,11-3/8"L,

Specifications

  • Wrench Type
    Window Clicker
  • Drive Size
    3/8 in
  • Torque Range (ft-lbs)
    2.5 to 16.7 ft-lbs
  • Scale Graduations
    1 in, 0.1 N-m
  • Accuracy
    ±6 % - CCW
  • Ratcheting Head
    Ratchet
  • Overall Length
    10.15 in
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    30 to 200.4 in-lbs
  • Torque Range (N-m)
    3.4 to 22.7 N-m
  • Direction Of Operation
    Both
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text