Motion
1138
Combination Wrenches - Imperial, Satin, 1-3/16 in Box End Wrench Size, 1-3/16 in Open End Wrench Size, 15-15/16 in
MI ITEM #02585527
MFR #1138
Your Price$75.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenches - Imperial, Satin, 1-3/16 in Box End Wrench Size, 1-3/16 in Open End Wrench Size, 15-15/16 in
MI ITEM #02585527
MFR #1138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.15/each(List $86.43)

Overview

Mfr description
1138 SZ 1-3/16",12PNT,15-15/16"L,

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Wrench Type
    Non-Ratcheting
  • Socket Shape
    12 PT
  • Open End Head Width
    2-25/64 in
  • Box End Head Thickness
    23/32 in
  • Open End Head Thickness
    9/16 in
  • UPC_NO
    076799011381
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought