Motion
211-329
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 30-1/4 in
Mi Item #02585744
MFR #211-329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 30-1/4 in
Mi Item #02585744
MFR #211-329

Mfr description
211-329 SAE8 2-1/2 X 20 CYLINDER
  • Available in bore sizes from 2" to 5" and stroke sizes from 4" to 60"
  • Intended use: Double-acting applications
  • Piston: Ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.5000 in
  • Extended Length
    50.2500 in
  • Retracted Length
    30.2500 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)