Motion
W-2000
Synchronous Drive Belt - 8 mm Pitch, 2000 mm Pitch Length, 32 mm Width, 250 Teeth
Mi Item #02586002
MFR #W-2000
Price$299.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 2000 mm Pitch Length, 32 mm Width, 250 Teeth
Mi Item #02586002
MFR #W-2000

Mfr description
W-2000 SILENTSYNC BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.07/each

Specifications

Dimensions

  • Overall Length
    2000 mm
  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    2000 mm
  • Weight
    0.579 lbs
  • Width
    32 mm

Details

  • Belt Section
    Eagle NRG White
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    254
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)