Motion
NS7700-21T 1-7/16IN I PA

REXNORD INC
NS7700-21T 1-7/16IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 1 7/16 in Bore Dia., 6.709 in Pitch Dia., PA Material
Mi Item #02586266
MFR #NS7700-21T 1-7/16IN I PA
Price$109.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-21T 1-7/16IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 1 7/16 in Bore Dia., 6.709 in Pitch Dia., PA Material
Mi Item #02586266
MFR #NS7700-21T 1-7/16IN I PA

Mfr description
614-63-9 NS7700-21T 1-7/16 IDL
  • 7700 Series Molded Split Sprocket with 21Teeth and a 1-7/16in Round Idler Bore in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.85/each

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    170.7 mm
  • Pitch
    170.43 mm
  • Pitch Diameter  
    6.709 in
  • Tooth Width
    12.4 mm
  • Weight
    0.97 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699415186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)