Motion
02-182272
02-182272
MI ITEM #02586461
MFR #02-182272
List Price$202.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-182272
MI ITEM #02586461
MFR #02-182272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.66/each for your price

Overview

Mfr description
SV3-10-CM-0-115AG SOLENOID VALVE

Specifications

  • Number Of Solenoids
    1
  • Additional Details
    Return Spring
  • Solenoid Supply Voltage
    115 V ac
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Operating Pressure Range
    Maximum of +3000 (Fluid) psi
  • Operating Temperature Range
    -40 to +248 °F
  • Actuation
    Piloted Solenoid
  • Overall Length
    88.8 mm
  • Overall Width
    15.8 mm
  • Overall Height
    46 mm
  • Maximum Operating Pressure
    +3000 psi
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text