Motion
U2C12

FLEXCO
U2C12

18370 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02586481
MFR #U2C12
Price$56.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U2C12

18370 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02586481
MFR #U2C12

Mfr description
U2C12 BELT HOOKS 18370
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.64/each

Specifications

Dimensions

  • Height
    2.7
  • Length
    13.1
  • Weight
    1.21 lbs, 1.2
  • Width
    2.7

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)