Overview
Mfr description
RSC-UJ-15-OSC MOUNT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144252203
- UPC_NO685144252203
- Weight0.88 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data