Overview
Mfr description
RSC-R-15-OSC MOUNT RH
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251589
- UPC_NO685144251589
- Weight0.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data