Overview
Mfr description
RBR-18-CLAMP SET
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251152
- UPC_NO685144251152
- Weight0.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data