Overview
Mfr description
RBR-45-CLAMP SET
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144244512
- UPC_NO685144244512
- Weight1.46 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data