Overview
Mfr description
RSR-A-18X50-SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144250841
- UPC_NO685144250841
- Weight0.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data