Overview
Mfr description
RSR-A-27X60-SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144250872
- UPC_NO685144250872
- Weight0.88 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data