Overview
Mfr description
RSR A38X120 SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144250919
- Weight2.12 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data