Overview
Mfr description
RSR-A-45X150-SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144250941
- UPC_NO685144250940
- Weight4.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data