Overview
Mfr description
RSR-A-50X200-SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144463173
- UPC_NO685144463173
- Weight9.26 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data