Specifications
Dimensions
- Overall Length20 mm
Details
- Manufacturer Product Page
- Manufacturer Upc Number685144250957
- Product TypesRubber Suspension
- SeriesRunRight
- TypeSuspension Unit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)