Overview
Mfr description
RSR-S-18X30-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251015
- UPC_NO685144251015
- Weight0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data