Overview
Mfr description
RSR-S-27X100-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251061
- UPC_NO685144251060
- Weight1.45 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data