Overview
Mfr description
RSR-S-27X60-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251053
- UPC_NO685144251053
- Weight0.85 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data