Overview
Mfr description
RSR-S-45X100-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251114
- UPC_NO685144251114
- Weight3.12 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data