Overview
Mfr description
RSD-A-38X80-SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144251299
- UPC_NO685144251299
- Weight2.54 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data