Overview
Mfr description
RSD-A-45X100-SUSPENSION UNIT
Specifications
- MaterialAluminum
- Manufacturer Catalog
- Manufacturer Upc Number685144251329
- UPC_NO685144251329
- Weight4.95 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data